- .180 in - .800 in Capacity
- 2.540" Sleeve Diameter
| Capacity | 0.180 in to 0.800 in |
| Mounting Diameter | 3JT |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 2.54 in |
| Weight | 3.1 LB |
| EAN or UPC | 95456148659 |
| Capacity | 0.180 in to 0.800 in |
| Mounting Diameter | 3JT |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 2.54 in |
| Weight | 3.1 LB |
| EAN or UPC | 95456148659 |