- 3/8 in Capacity
- 1.670" Sleeve Diameter
| Mounting Thread | 3/8 - 24 |
| Boss / Body Clearance | 0.126 in |
| Length | 2 in |
| Capacity | 3/8 in |
| Sleeve Diameter | 1.67 in |
| Weight | 0.5 LB |
| EAN or UPC | 95456303546 |
| NSN Number | 5130-01-390-2395 |
| Mounting Thread | 3/8 - 24 |
| Boss / Body Clearance | 0.126 in |
| Length | 2 in |
| Capacity | 3/8 in |
| Sleeve Diameter | 1.67 in |
| Weight | 0.5 LB |
| EAN or UPC | 95456303546 |
| NSN Number | 5130-01-390-2395 |