- 1/2 in Capacity
- 1. 610" Sleeve Diameter 3/8 in- 24: Mounting Thread
| Mounting Thread | 3/8 - 24 |
| Capacity | 1/2 in |
| Sleeve Diameter | 1.61 in |
| Weight | 0.75 LB |
| EAN or UPC | 95456305984 |
| Mounting Thread | 3/8 - 24 |
| Capacity | 1/2 in |
| Sleeve Diameter | 1.61 in |
| Weight | 0.75 LB |
| EAN or UPC | 95456305984 |