- 1/2 in Capacity
- 1. 610" Sleeve Diameter 1/2 in- 20: Mounting Thread
| Mounting Thread | 1/2 - 20 |
| Sleeve Diameter | 1.61 in |
| Capacity | 1/2 in |
| Weight | 0.65 LB |
| EAN or UPC | 95456306028 |
| Mounting Thread | 1/2 - 20 |
| Sleeve Diameter | 1.61 in |
| Capacity | 1/2 in |
| Weight | 0.65 LB |
| EAN or UPC | 95456306028 |