- 3/8 in Capacity
- 1.680" Sleeve Diameter
| Boss / Body Clearance | 0.082 in |
| Mounting Thread | 3/8 - 24 |
| Capacity | 3/8 in |
| Length | 3 in |
| Sleeve Diameter | 1.68 in |
| Weight | 0.7 LB |
| EAN or UPC | 95456310377 |
| Boss / Body Clearance | 0.082 in |
| Mounting Thread | 3/8 - 24 |
| Capacity | 3/8 in |
| Length | 3 in |
| Sleeve Diameter | 1.68 in |
| Weight | 0.7 LB |
| EAN or UPC | 95456310377 |