- 3/8 in Capacity
- 1.680" Sleeve Diameter
| Sleeve Diameter | 1.68 in |
| Length | 3 in |
| Boss / Body Clearance | 0.082 in |
| Capacity | 3/8 in |
| Mounting Thread | 1/2 - 20 |
| Weight | 0.6 LB |
| EAN or UPC | 95456310384 |
| NSN Number | 5130-01-390-2396 |
| Sleeve Diameter | 1.68 in |
| Length | 3 in |
| Boss / Body Clearance | 0.082 in |
| Capacity | 3/8 in |
| Mounting Thread | 1/2 - 20 |
| Weight | 0.6 LB |
| EAN or UPC | 95456310384 |
| NSN Number | 5130-01-390-2396 |