- 0 in - .375 in Capacity
- 1.430" Sleeve Diameter
| Capacity | 0 in to 0.375 in |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 1.43 in |
| Mounting Diameter | 1/2-20 |
| Weight | 0.6 LB |
| EAN or UPC | 95456310902 |
| Capacity | 0 in to 0.375 in |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 1.43 in |
| Mounting Diameter | 1/2-20 |
| Weight | 0.6 LB |
| EAN or UPC | 95456310902 |