- Model K32
- For Chuck 32, 33, Series & 11N
features
- Nickel thumb grips. For plain bearing and ball bearing chucks.
- #3664: For ball bearing SuperChuck® chucks
- replacement
| Pilot Diameter | 0.25 in |
| For Chuck | 32, 33, Series & 11N |
| Model | K32 |
| Handle Type | Thumb |
| Weight | 0.13 LB |
| EAN or UPC | 95456036666 |

