- 0 in - .156 in Capacity
- 0.850" Sleeve Diameter
| Sleeve Diameter | 0.85 in |
| Sleeve Finish | Sm. Grd. |
| Mounting Diameter | 5/16-24 |
| Capacity | 0 in to 0.156 in |
| Weight | 0.18 LB |
| EAN or UPC | 95456062047 |
| Sleeve Diameter | 0.85 in |
| Sleeve Finish | Sm. Grd. |
| Mounting Diameter | 5/16-24 |
| Capacity | 0 in to 0.156 in |
| Weight | 0.18 LB |
| EAN or UPC | 95456062047 |