- 0 in - .250 in Capacity
- 1.180" Sleeve Diameter
| Sleeve Finish | Sm. Grd. |
| Sleeve Diameter | 1.18 in |
| Capacity | 0 in to 0.250 in |
| Mounting Diameter | 1JT |
| Weight | 0.32 LB |
| EAN or UPC | 95456062061 |
| Sleeve Finish | Sm. Grd. |
| Sleeve Diameter | 1.18 in |
| Capacity | 0 in to 0.250 in |
| Mounting Diameter | 1JT |
| Weight | 0.32 LB |
| EAN or UPC | 95456062061 |