- 0 in - .250 in Capacity
- 1.120" Sleeve Diameter
| Sleeve Diameter | 1.12 in |
| Capacity | 0 in to 0.250 in |
| Sleeve Finish | Sm. Grd. |
| Mounting Diameter | 3/8-24 |
| Weight | 0.32 LB |
| EAN or UPC | 95456062085 |
| Sleeve Diameter | 1.12 in |
| Capacity | 0 in to 0.250 in |
| Sleeve Finish | Sm. Grd. |
| Mounting Diameter | 3/8-24 |
| Weight | 0.32 LB |
| EAN or UPC | 95456062085 |