- 0 in - .375 in Capacity
- 1.670" Sleeve Diameter
| Sleeve Finish | Fluted |
| Capacity | 0 in to 0.375 in |
| Mounting Diameter | 3/8-24 |
| Sleeve Diameter | 1.67 in |
| Weight | 0.9 LB |
| EAN or UPC | 95456062191 |
| Sleeve Finish | Fluted |
| Capacity | 0 in to 0.375 in |
| Mounting Diameter | 3/8-24 |
| Sleeve Diameter | 1.67 in |
| Weight | 0.9 LB |
| EAN or UPC | 95456062191 |