- .125 in - .625 in Capacity
- 2.300" Sleeve Diameter
| Mounting Diameter | 3JT |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 2.3 in |
| Capacity | 0.125 in to 0.625 in |
| Weight | 2.1 LB |
| EAN or UPC | 95456062238 |
| Mounting Diameter | 3JT |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 2.3 in |
| Capacity | 0.125 in to 0.625 in |
| Weight | 2.1 LB |
| EAN or UPC | 95456062238 |