- .025 in - .625 in Capacity
- 2.290" Sleeve Diameter
| Mounting Diameter | 5/8-16 |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 2.29 in |
| Capacity | 0.025 in to 0.625 in |
| Weight | 2.28 LB |
| EAN or UPC | 95456062320 |
| Mounting Diameter | 5/8-16 |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 2.29 in |
| Capacity | 0.025 in to 0.625 in |
| Weight | 2.28 LB |
| EAN or UPC | 95456062320 |