- .080 in -. 500 in Capacity
- 1.792" Sleeve Diameter
| Sleeve Finish | Fluted |
| Sleeve Diameter | 1.792 in |
| Capacity | 0.080 in to 0.500 in |
| Mounting Diameter | 33JT |
| Weight | 1.2 LB |
| EAN or UPC | 95456062818 |
| Sleeve Finish | Fluted |
| Sleeve Diameter | 1.792 in |
| Capacity | 0.080 in to 0.500 in |
| Mounting Diameter | 33JT |
| Weight | 1.2 LB |
| EAN or UPC | 95456062818 |