- .188 in - .800 in Capacity
- 2.540" Sleeve Diameter
| Sleeve Diameter | 2.54 in |
| Capacity | 0.188 in to 0.800 in |
| Mounting Diameter | 3/4-16 |
| Sleeve Finish | Fluted |
| Weight | 3.06 LB |
| EAN or UPC | 95456063167 |
| Sleeve Diameter | 2.54 in |
| Capacity | 0.188 in to 0.800 in |
| Mounting Diameter | 3/4-16 |
| Sleeve Finish | Fluted |
| Weight | 3.06 LB |
| EAN or UPC | 95456063167 |