Jacobs Chuck Manufacturing
7306
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #105519574
- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Dynamic Load Rating | 28.1 kN |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.75 in, 19 mm |
| O.D. | 2.83 in, 72 mm |
| Bore Type | Cylindrical |
| Series | 7300 |
| Static Load Rating | 18.6 kN |
| Width | 0.75 in, 19 mm |
| Material | Bearing Steel |
| Contact Angle | 29 Degree |
| Flush Ground | No |
| Outer Ring Width | 0.75 in, 19 mm |
| I.D. | 1.18 in, 30 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 0.3 LB |
| EAN or UPC | 95456073067 |
