- Lathe Chuck Collet
- 0.125"-0.25" Capacity
- 26° Cone Angle
- 6 Inserts
| Capacity | 0.125 in to 0.25 in |
| Outside Dia. | 2.25 in |
| No. of Inserts | 6 |
| Cone Angle | 26 ° |
| Type | Lathe Chuck |
| Contact Length | 1.74 in |
| Weight | 0.54 LB |
| EAN or UPC | 95456095564 |
| Capacity | 0.125 in to 0.25 in |
| Outside Dia. | 2.25 in |
| No. of Inserts | 6 |
| Cone Angle | 26 ° |
| Type | Lathe Chuck |
| Contact Length | 1.74 in |
| Weight | 0.54 LB |
| EAN or UPC | 95456095564 |