- Lathe Chuck Collet
- 0.25"-0.375" Capacity
- 26° Cone Angle
- 6 Inserts
| No. of Inserts | 6 |
| Capacity | 0.25 in to 0.375 in |
| Cone Angle | 26 ° |
| Outside Dia. | 2.25 in |
| Type | Lathe Chuck |
| Contact Length | 1.74 in |
| Weight | 0.52 LB |
| EAN or UPC | 95456095571 |
| No. of Inserts | 6 |
| Capacity | 0.25 in to 0.375 in |
| Cone Angle | 26 ° |
| Outside Dia. | 2.25 in |
| Type | Lathe Chuck |
| Contact Length | 1.74 in |
| Weight | 0.52 LB |
| EAN or UPC | 95456095571 |