- Lathe Chuck Collet
- 0.75"-0.875" Capacity
- 26° Cone Angle
- 12 Inserts
| Type | Lathe Chuck |
| Outside Dia. | 2.25 in |
| No. of Inserts | 12 |
| Capacity | 0.75 in to 0.875 in |
| Cone Angle | 26 ° |
| Contact Length | 1.74 in |
| Weight | 0.48 LB |
| EAN or UPC | 95456095618 |
| Type | Lathe Chuck |
| Outside Dia. | 2.25 in |
| No. of Inserts | 12 |
| Capacity | 0.75 in to 0.875 in |
| Cone Angle | 26 ° |
| Contact Length | 1.74 in |
| Weight | 0.48 LB |
| EAN or UPC | 95456095618 |