- Lathe Chuck Collet
- 0.875"-1" Capacity
- 26° Cone Angle
- 16 Inserts
| Outside Dia. | 2.25 in |
| Contact Length | 1.74 in |
| Capacity | 0.875 in to 1 in |
| Type | Lathe Chuck |
| No. of Inserts | 16 |
| Cone Angle | 26 ° |
| Weight | 0.56 LB |
| EAN or UPC | 95456095625 |
| Outside Dia. | 2.25 in |
| Contact Length | 1.74 in |
| Capacity | 0.875 in to 1 in |
| Type | Lathe Chuck |
| No. of Inserts | 16 |
| Cone Angle | 26 ° |
| Weight | 0.56 LB |
| EAN or UPC | 95456095625 |