- Lathe Chuck Collet
- 1"-1.125" Capacity
- 26° Cone Angle
- 20 Inserts
| Contact Length | 1.74 in |
| Capacity | 1 in to 1.125 in |
| No. of Inserts | 20 |
| Type | Lathe Chuck |
| Cone Angle | 26 ° |
| Outside Dia. | 2.25 in |
| Weight | 0.52 LB |
| EAN or UPC | 95456095632 |
| Contact Length | 1.74 in |
| Capacity | 1 in to 1.125 in |
| No. of Inserts | 20 |
| Type | Lathe Chuck |
| Cone Angle | 26 ° |
| Outside Dia. | 2.25 in |
| Weight | 0.52 LB |
| EAN or UPC | 95456095632 |