- Lathe Chuck Collet
- 1.25"-1.375" Capacity
- 26° Cone Angle
- 24 Inserts
| No. of Inserts | 24 |
| Capacity | 1.25 in to 1.375 in |
| Contact Length | 1.74 in |
| Cone Angle | 26 ° |
| Outside Dia. | 2.25 in |
| Type | Lathe Chuck |
| Weight | 0.42 LB |
| EAN or UPC | 95456095656 |
| No. of Inserts | 24 |
| Capacity | 1.25 in to 1.375 in |
| Contact Length | 1.74 in |
| Cone Angle | 26 ° |
| Outside Dia. | 2.25 in |
| Type | Lathe Chuck |
| Weight | 0.42 LB |
| EAN or UPC | 95456095656 |