- Tap Chuck Collet
- 0.176"-0.320" Capacity
- 40° Cone Angle
- 6 Inserts
| No. of Inserts | 6 |
| Type | Tap Chuck |
| Cone Angle | 40 ° |
| Contact Length | 0.5 in |
| Outside Dia. | 0.941 in |
| Capacity | 0.176 in to 0.320 in |
| Weight | 0.02 LB |
| EAN or UPC | 95456097476 |
| No. of Inserts | 6 |
| Type | Tap Chuck |
| Cone Angle | 40 ° |
| Contact Length | 0.5 in |
| Outside Dia. | 0.941 in |
| Capacity | 0.176 in to 0.320 in |
| Weight | 0.02 LB |
| EAN or UPC | 95456097476 |