- Tap Chuck Collet
- 0.139"-0.257" Capacity
- 40° Cone Angle
- 6 Inserts
| Capacity | 0.139 in to 0.257 in |
| Outside Dia. | 0.941 in |
| No. of Inserts | 6 |
| Type | Tap Chuck |
| Contact Length | 0.5 in |
| Cone Angle | 40 ° |
| Weight | 0.02 LB |
| EAN or UPC | 95456097483 |
| Capacity | 0.139 in to 0.257 in |
| Outside Dia. | 0.941 in |
| No. of Inserts | 6 |
| Type | Tap Chuck |
| Contact Length | 0.5 in |
| Cone Angle | 40 ° |
| Weight | 0.02 LB |
| EAN or UPC | 95456097483 |