- Tap Chuck Collet
- 0.280"-0.500" Capacity
- 45° Cone Angle
- 6 Inserts
| Type | Tap Chuck |
| No. of Inserts | 6 |
| Capacity | 0.280 in to 0.500 in |
| Contact Length | 0.63 in |
| Cone Angle | 45 ° |
| Outside Dia. | 1.296 in |
| Weight | 0.05 LB |
| EAN or UPC | 95456097490 |
| Type | Tap Chuck |
| No. of Inserts | 6 |
| Capacity | 0.280 in to 0.500 in |
| Contact Length | 0.63 in |
| Cone Angle | 45 ° |
| Outside Dia. | 1.296 in |
| Weight | 0.05 LB |
| EAN or UPC | 95456097490 |