- Tap Chuck,Die Grinder Collet
- 0.177"-0.256" Capacity
- 26° Cone Angle
- 8 Inserts
| Type | Tap Chuck, Die Grinder |
| No. of Inserts | 8 |
| Contact Length | 0.468 in |
| Capacity | 0.177 in to 0.256 in |
| Outside Dia. | 0.59 in |
| Cone Angle | 26 ° |
| Weight | 0.01 LB |
| EAN or UPC | 95456097582 |

