- Tap Chuck Collet
- 0.090"-0.180" Capacity
- 40° Cone Angle
- 4 Inserts
| Outside Dia. | 0.86 in |
| Type | Tap Chuck |
| No. of Inserts | 4 |
| Contact Length | 0.5 in |
| Cone Angle | 40 ° |
| Capacity | 0.090 in to 0.180 in |
| Weight | 0.02 LB |
| EAN or UPC | 95456098176 |
| Outside Dia. | 0.86 in |
| Type | Tap Chuck |
| No. of Inserts | 4 |
| Contact Length | 0.5 in |
| Cone Angle | 40 ° |
| Capacity | 0.090 in to 0.180 in |
| Weight | 0.02 LB |
| EAN or UPC | 95456098176 |