- Tap Chuck Collet
- 0.110"-0.280" Capacity
- 45° Cone Angle
- 4 Inserts
| Outside Dia. | 1.18 in |
| No. of Inserts | 4 |
| Capacity | 0.110 in to 0.280 in |
| Type | Tap Chuck |
| Contact Length | 0.62 in |
| Cone Angle | 45 ° |
| Weight | 0.04 LB |
| EAN or UPC | 95456098671 |
| Outside Dia. | 1.18 in |
| No. of Inserts | 4 |
| Capacity | 0.110 in to 0.280 in |
| Type | Tap Chuck |
| Contact Length | 0.62 in |
| Cone Angle | 45 ° |
| Weight | 0.04 LB |
| EAN or UPC | 95456098671 |