Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Misty® AltraSan™ Air Sanitizer & Deodorizer HSS

AMR A205-20

Misty® AltraSan™ Air Sanitizer & Deodorizer HSS
Item #101616026
  • Misty® AltraSan™ Air Sanitizer & Deodorizer HSS
  • 12 Cans per Case
  • 20-oz. Aerosol Can
Misty® AltraSan™ Air Sanitizer & Deodorizer HSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® AltraSan™ Air Sanitizer & Deodorizer HSS
  • 12 Cans per Case
  • 20-oz. Aerosol Can

features

  • Clean linen scent refreshes the air
  • Contains no petroleum distillates or hydrocarbon propellants
  • Advanced low-VOC formula is hydro-alcoholic
  • Nonflammable, ultra-dry spray
  • Effective odor counteractant destroys odor-causing bacteria in the air to completely eliminate odors
Container Size 20 oz
Container Type Aerosol
Odor Clean Linen
Manufacturer Name Amrep/Misty
Weight 20.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison