- Paper Bags
features
- A wide array of sizes and weights for a multitude of needs
- Features gussets and self-opening thumb notches
- Cannot ship UPS
| Manufacturer Name | Paper Bags & Sacks |
| Duty | Standard-Duty |
| Bag Size | # 12 |
| Color | Brown Kraft |
| Basis Wt. | 40 lb |
| Weight | 37.0 LB |
| EAN or UPC | 76955696520 |

