- Paper Bags
features
- A wide array of sizes and weights for a multitude of needs
- Features gussets and self-opening thumb notches
- Cannot ship UPS
| Duty | Standard-Duty |
| Manufacturer Name | Paper Bags & Sacks |
| Bag Size | # 5 |
| Color | Brown Kraft |
| Basis Wt. | 35 lb |
| Weight | 58.0 LB |
| EAN or UPC | 20076955696487 |

