- Grocery Paper Bags
features
- A wide array of sizes and weights for a multitude of needs
- Features gussets and self-opening thumb notches
- Square bottom
- Cannot ship UPS
| Bag Size | 1/8 52# |
| Color | Brown Kraft |
| Basis Wt. | 52 lb |
| Duty | Standard-Duty |
| Manufacturer Name | Paper Bags & Sacks |
| Weight | 48.0 LB |
| EAN or UPC | 76955696797 |

