- Water-Soluble Deodorant, Gallon Bottle
features
- Concentrated
- Small amount added to water or other cleaning products destroys odors on contact without changing cleaner property
- For mopping, shampooing, rinsing, or use in hand sprayer or fogger
- Non-toxic, nonflammable, biodegradable
- Will not stain any material unaffected by plain water
| Container Type | Bottle |
| Deodorant Type | Liquid |
| Manufacturer Name | Big D Industries |
| Container Size | 1 gal |
| Odor | Lemon |
| Weight | 35.6 LB |
| EAN or UPC | 752132016182 |

