- D-Vour Absorbent Powder
- 16 oz Can
- Lemon Scent
features
- Absorbs, congeals, and deodorizes liquid spills and bodily fluids for pickup
- Not for use on acids or other oxidizing materials
- Lemon scent
- completely water soluble for easy disposal
- Absorbs 100 times its weight
| Deodorant Type | Dry Powder |
| Manufacturer Name | Big D Industries |
| Odor | Lemon |
| Container Type | Can |
| Container Size | 16 oz |
| Weight | 6.6 LB |
| EAN or UPC | 752132001669 |

