Skip to content Skip to navigation menu
Fire D One Shot After-Fire Aerosol

BGD202

Fire D One Shot After-Fire Aerosol
Item #101689483
  • Fire D One Shot After-Fire Aerosol
  • 12 Cans per Case
  • 5-oz. Aerosol Can
Fire D One Shot After-Fire Aerosol
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Fire D One Shot After-Fire Aerosol
  • 12 Cans per Case
  • 5-oz. Aerosol Can

features

  • Deodorizes approximately 10,000 ft³
  • Kills smoke and after-fire odors in cars and other small enclosed areas where a fogging machine would be awkward and/or electrical power is not available
Manufacturer Name Big D Industries
Container Type Aerosol
Container Size 5 oz
Weight 8.2 LB
EAN or UPC 752132002024
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison