Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Water-Soluble Deodorant, 32-oz. Bottle

BGD316

Water-Soluble Deodorant, 32-oz. Bottle
Item #101615022
  • Water-Soluble Deodorant, 32-oz. Bottle
Water-Soluble Deodorant, 32-oz. Bottle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Water-Soluble Deodorant, 32-oz. Bottle

features

  • Concentrated
  • Small amount added to water or other cleaning products destroys odors on contact without changing cleaner property
  • For mopping, shampooing, rinsing, or use in hand sprayer or fogger
  • Non-toxic, nonflammable, biodegradable
  • Will not stain any material unaffected by plain water
Container Type Bottle
Container Size 32 oz
Manufacturer Name Big D Industries
Deodorant Type Liquid
Odor Lemon
Weight 27.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison