Skip to content Skip to navigation menu
Odor Control Fogger

BGD341

Odor Control Fogger
Item #101664345
  • Odor Control Fogger
  • 12 Cans per Case
  • 5-oz. Aerosol Can
Odor Control Fogger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Odor Control Fogger
  • 12 Cans per Case
  • 5-oz. Aerosol Can

features

  • Total release fogger penetrates cracks and crevices to destroy odors, including cigarette and musty odors, in any small room or enclosed area such as a car
  • Deodorizes approximately 6,000 ft3
Manufacturer Name Big D Industries
Container Size 5 oz
Container Type Aerosol
Odor Odorless
Weight 6.0 LB
EAN or UPC 752132003410
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison