- Water-Soluble Deodorant, 32-oz. Bottle
features
- Concentrated
- Small amount added to water or other cleaning products destroys odors on contact without changing cleaner property
- For mopping, shampooing, rinsing, or use in hand sprayer or fogger
- Non-toxic, nonflammable, biodegradable
- Will not stain any material unaffected by plain water
| Container Type | Bottle |
| Deodorant Type | Liquid |
| Manufacturer Name | Big D Industries |
| Odor | Mountain Air |
| Container Size | 32 oz |
| Weight | 26.8 LB |
| EAN or UPC | 752132003588 |

