- Enzym D Digester Deodorant, 32-oz. Bottle
features
- Enzyme/bacteria cultures digest organic waste while deodorant destroys odors in grease traps, portable toilets, and septic tanks
- Biodegradable formula works in minutes to neutralize odors on contact without environmental impacta
- Eliminates odor in urinals, tile, grout, carpet, and upholstery
- Lemon scent
| Container Size | 32 oz |
| Deodorant Type | Liquid |
| Container Type | Bottle |
| Manufacturer Name | Big D Industries |
| Odor | Lemon |
| Weight | 28.0 LB |
| EAN or UPC | 752132005001 |

