Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
BOLT Air Freshener Starter Kit

BLT8100

BOLT Air Freshener Starter Kit
Item #101616883
  • BOLT Air Freshener Starter Kit
BOLT Air Freshener Starter Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • BOLT Air Freshener Starter Kit

features

  • Classic metered dispenser spraysscent every fifteen minutes for continuous air freshening
  • Effective odor control for up to 30 days with included cinnamon sunset metered air freshener
  • Operates on two C batteries (not included)
  • Mounting hardware included
  • Uses BOLT refills (sold separately)
  • 4" W x 3" D x 9 1/2" H
Manufacturer Name Bolt
Weight 1.827 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison