Skip to content Skip to navigation menu
Stainless Steel Dispenser

BOB2888

Stainless Steel Dispenser
Item #101714210
  • Stainless Steel Dispenser
Stainless Steel Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Dispenser

features

  • Stainless steel dispensing mechanism holds two standard rolls up to 5 1/4" diameter
  • Extra roll automatically drops into place when bottom roll is depleted
  • Door has tumbler lock
  • Satin finish
System Format Standard Roll
Manufacturer Name Bobrick
Depth 5.9375 in
Weight 4.9 LB
EAN or UPC 716954001115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison