- Matrix™ Series Dispenser
features
- Extra roll easily shifts into place when bottom roll is depleted
- Concealed locking device
- Dispensing mechanism holds two standard rolls up to 5 3/4" diameter
- Distinctive design in durable impact-resistant ABS plastic
- Molded-in, high-gloss gray color is corrosion- and chip-resistant
| System Format | Standard Roll |
| Manufacturer Name | Bobrick |
| Depth | 6.875 in |
| Weight | 2.3 LB |
| EAN or UPC | 716954002808 |

