- Metal-Tip Threaded End Broom Handle
- 15/16" Diameter
- Overall Length 60"
features
- Bamwood handle is manufactured from 65% bamboo and 35% reclaimed hard wood
- Bamboo is stronger than wood, releases 35% more oxygen than wood and grows one-third faster than wood
- Bamboo is self-generating, so it doesn’t need to be replanted
- Die-cast, unbreakable aluminum threaded tip secured to natural Bamwood handle
| Type | Handle |
| Manufacturer Name | Proline Brush |
| Weight | 1.0 LB |

