- Stiff Polypropylene Floor Brush
features
- Handle sold separately
- Stiff maroon polypropylene bristles hold up on rough surfaces
- Coarse/heavy sweep
- Hardwood block with two threaded handle holes
- Not affected by water or petroleum products
| Manufacturer Name | Proline Brush |
| Block Length | 24 in |
| Fill Material | Red Plastic |
| Trim Length | 3 1/4 in |
| Weight | 2.58 LB |

