- White Tampico Deck Brush
features
- Medium-stiff natural fiber resists heat and chemicals
- Handles sold separately
- 1" thick x 2 7/8" wide hard wood block has tapered and threaded handle holes
| Block Length | 10 in |
| Trim Length | 2 in |
| Manufacturer Name | Proline Brush |
| Block Width | 2 7/8 in |
| Brush Thickness | 1 in |
| Weight | 0.92 LB |

