- Long Handle Utility Brush
features
- Lightweight, molded, beige plastic block resists mildew, rot, and bacteria
- Resilient, durable white nylon bristles stand up to heat and most chemicals
- Hang-up hole
| Block Length | 5 1/2 in |
| Manufacturer Name | Proline Brush |
| Trim Length | 2 in |
| Overall Length | 20 in |
| Block Width | 5 in |
| Weight | 0.67 LB |

