- Black Tampico Counter Brush
features
- Block has bi-directional hanging hole
- For light- to medium-duty tasks
- Easily removes sawdust and glass particles
- Natural fiber resists heat and chemicals
| Block Material | Foam Plastic |
| Block Length | 13 in |
| Manufacturer Name | Proline Brush |
| Brush Length | 8 in |
| Trim Length | 2 1/2 in |
| Weight | 0.5 LB |

