- Polystyrene Vehicle Brush
features
- Flow-through block with threaded and tapered handle holes (handle sold separately)
- Vinyl bumper protects vehicle finishes
- Black and white self-flagged polystyrene bristles
| Bristle Material | Plastic |
| Block Width | 2 1/2 in |
| Manufacturer Name | Proline Brush |
| Trim Length | 2 1/2 in |
| Block Length | 10 in |
| Weight | 1.5 LB |

