- Full-Length Polystyrene Cutlery
- Black
- Fork
| Material | Polystyrene |
| Duty | Heavy-Duty |
| Manufacturer Name | Boardwalk |
| Type | Fork |
| Color | Black |
| Weight | 12.49 LB |
| Material | Polystyrene |
| Duty | Heavy-Duty |
| Manufacturer Name | Boardwalk |
| Type | Fork |
| Color | Black |
| Weight | 12.49 LB |